Beli Kikir Jepang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IKURA Double Edge Saw
    Mulai

    Rp209.900

    IKURA Double Edge Saw
    Deskripsi:
    Gergaji ini memiliki dua sisi, untuk rip cut dan cross cut. . Cocok digunakan untuk memotong kayu lebih halus dan presisi.Harga ekonomis bagi anda yang ingin merasakan gergaji tiruan Jepang tapi tidak ingin mengeluarkan biaya terlalu mahal, Gergaji ini dibuat di ChinaPerhatian!Gergaji ini sudah dalam kondisi tajam siap pakai, tidak perlu dikikir terlebih dulu, langsung pakai saja sampai tumpul.Applications -general timber, plywood, laminated wood cutting, etc
    atribut:
    • Size (inch): 10
    • Material: SK5 Hardened Steel
    • Total Length (mm): 580
    • Saw Blade Length (mm): 250
    • Handle Length (mm): 330
    • Double Edge (TPI): 6-10 and 18
  2. AS ONE Desikator Auto Dry
    57%
    Mulai

    Rp7.299.900

    AS ONE Desikator Auto Dry
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  3. TRUSCO Cut Saw
    Mulai

    Rp249.900

    TRUSCO Cut Saw
    Deskripsi:
    Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood
    atribut:
    • Blade Length (mm): 270
    • Length (mm): 610
    • Material: Blade / Knife For Carbon Steel, Handle / Rattan
    • Weight (g): 183
    • Purpose of Use: For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
  4. RYU Mata Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  5. KNF Laboport Mini Diaphragm Vacump Pumps and Compressors
    Mulai

    Rp16.999.900

    KNF Laboport Mini Diaphragm Vacump Pumps and Compressors
    Deskripsi:
    LABOPORT® Mini Diaphragm Vacuum Pumps and CompressorsSeries N 811 diaphragm pumps are single-head, dry-running devices used in a wide range of laboratory applications. They transfer, compress and pump down without contamination.The heart of these very compact pumps is a KNF structured diaphragm. This patented diaphragm was stress-optimized using the Finite Elements method. As a result, we were able to make the pumps smaller while increasing the service life of the diaphragm.
    atribut:
    • Materian Pump Head: PPS
    • Motor Protection: IP 20
Daftar Harga Kikir Jepang Terbaru March 2026
IKURA Double Edge SawRp209.900
AS ONE Desikator Auto DryRp7.299.900
TRUSCO Cut SawRp249.900
RYU Mata Gergaji BundarRp15.900
SUPER Japan Holesaw HSSRp299.900
JUSTRITE Safety CabinetRp5.799.900
KNF Laboport Mini Diaphragm Vacump Pumps and CompressorsRp16.999.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)